KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Cyl Hone, BoreDia2-7/8in, 180Grit

FLEX-HONE TOOL| Zoro #: G2461505| Mfr #: BC27818

$22.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 180
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2461505 Mfr #: BC27818
Item: Flexible Cylinder HoneGrit: 180
Overall Length: 8"Hone Length: 3"
Bore Dia.: 2-7/8"Abrasive Material: Silicon Carbide
Grade: MediumCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 2-7/8 In., Abrasive Material Silicon Carbide, 180 Grit, Overall Length 8 In., Hone Length 3 In., Medium Grade

Reviews