KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Cyl Hone, BoreDia2-7/8in, 240Grit

FLEX-HONE TOOL| Zoro #: G1251451| Mfr #: BC27824

$26.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 240
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251451 Mfr #: BC27824
Item: Flexible Cylinder HoneGrit: 240
Overall Length: 8"Hone Length: 3"
Bore Dia.: 2-7/8"Abrasive Material: Silicon Carbide
Grade: FineCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 2-7/8 In., Abrasive Material Silicon Carbide, 240 Grit, Overall Length 8 In., Hone Length 3 In., Fine Grade

Reviews