Flex-Hone Tool

GB31212 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC)


$34.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bore Dia. 3.5
  • Grit 120
  • Abrasive Material Silicon Carbide
  • Grade Coarse
  • Overall Length 13.5
See all product information