SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, BoreDia3-1/2in, 120Grit

FLEX-HONE TOOL| Zoro #: G1362925| Mfr #: GBD31212

$41.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 5"Bore Dia.: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362925 Mfr #: GBD31212
Item: Flexible Cylinder HoneHone Length: 5"
Bore Dia.: 3-1/2"Overall Length: 13-1/2"
Grade: CoarseGrit: 120
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3-1/2 In., Abrasive Material Silicon Carbide, 120 Grit, Overall Length 13-1/2 In., Hone Length 5 In., Coarse Grade

Reviews