DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flexible Cyl Hone, BoreDia3-1/2in, 180Grit

FLEX-HONE TOOL| Zoro #: G2461121| Mfr #: GB31218

$29.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 3-1/2"
Overall Length: 13-1/2"
Grit: 180
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2461121 Mfr #: GB31218
Bore Dia.: 3-1/2"Overall Length: 13-1/2"
Grit: 180Hone Length: 3-1/2"
Item: Flexible Cylinder HoneGrade: Medium
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3-1/2 In., Abrasive Material Silicon Carbide, 180 Grit, Overall Length 13-1/2 In., Hone Length 3-1/2 In., Medium Grade

Reviews