KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Cyl Hone, BoreDia3-1/2in, 180Grit

FLEX-HONE TOOL| Zoro #: G1321363| Mfr #: GBD31218

$41.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 180
Overall Length: 13-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1321363 Mfr #: GBD31218
Item: Flexible Cylinder HoneGrit: 180
Overall Length: 13-1/2"Hone Length: 5"
Bore Dia.: 3-1/2"Abrasive Material: Silicon Carbide
Grade: MediumCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3-1/2 In., Abrasive Material Silicon Carbide, 180 Grit, Overall Length 13-1/2 In., Hone Length 5 In., Medium Grade

Reviews