Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flexible Cyl Hone, BoreDia3-1/2in, 240Grit

FLEX-HONE TOOL | Zoro #: G1550333 | Mfr #: GB31224

$31.49 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Flex-Hone Tool #GB31224 Specifications

Zoro #: G1550333 Manufacturer #: GB31224
Bore Dia.: 3-1/2" Grade: Fine
Overall Length: 13-1/2" Hone Length: 3-1/2"
Grit: 240 Abrasive Material: Silicon Carbide
Item: Flexible Cylinder Hone Country of Origin (subject to change): United States

Description

Honing brushes are high-precision tools that can clean industrial cylinders and specialized piping with ease and can reduce friction build-up and extend product longevity. Here is some additional information about Flex-Hone Tool Flexible Cylinder Hone. Grit: 240, Abrasive Material: Silicon Carbide, Grade: Fine.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Flex-Hone Tool #GB31224