SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, BoreDia3-1/2in, 320Grit

FLEX-HONE TOOL| Zoro #: G1741792| Mfr #: GBD31232

$61.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Abrasive Material: Silicon CarbideOverall Length: 13-1/2"Grit: 320
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741792 Mfr #: GBD31232
Abrasive Material: Silicon CarbideOverall Length: 13-1/2"
Grit: 320Grade: Extra Fine
Bore Dia.: 3-1/2"Item: Flexible Cylinder Hone
Hone Length: 5"Country of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3-1/2 In., Abrasive Material Silicon Carbide, 320 Grit, Overall Length 13-1/2 In., Hone Length 5 In., Extra Fine Grade

Reviews