Flexible Cyl Hone, BoreDia3-1/4in, 120Grit

FLEX-HONE TOOL| Zoro #: G1510521| Mfr #: GBD31412

$37.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 5"Bore Dia.: 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510521 Mfr #: GBD31412
Item: Flexible Cylinder HoneHone Length: 5"
Bore Dia.: 3-1/4"Overall Length: 13-1/2"
Grade: CoarseGrit: 120
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3-1/4 In., Abrasive Material Silicon Carbide, 120 Grit, Overall Length 13-1/2 In., Hone Length 5 In., Coarse Grade

Reviews