SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, BoreDia3-1/4in, 180Grit

FLEX-HONE TOOL| Zoro #: G1722104| Mfr #: GB31418

$27.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 3-1/2"Bore Dia.: 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1722104 Mfr #: GB31418
Item: Flexible Cylinder HoneHone Length: 3-1/2"
Bore Dia.: 3-1/4"Overall Length: 13-1/2"
Grade: MediumGrit: 180
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3-1/4 In., Abrasive Material Silicon Carbide, 180 Grit, Overall Length 13-1/2 In., Hone Length 3-1/2 In., Medium Grade

Reviews