SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, BoreDia3-1/4in, 320Grit

FLEX-HONE TOOL| Zoro #: G2086113| Mfr #: GB31432

$37.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 3-1/2"Bore Dia.: 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2086113 Mfr #: GB31432
Item: Flexible Cylinder HoneHone Length: 3-1/2"
Bore Dia.: 3-1/4"Overall Length: 13-1/2"
Grade: Extra FineGrit: 320
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3-1/4 In., Abrasive Material Silicon Carbide, 320 Grit, Overall Length 13-1/2 In., Hone Length 3-1/2 In., Extra Fine Grade

Reviews