BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Cyl Hone, BoreDia3-1/4in, 320Grit

FLEX-HONE TOOL| Zoro #: G1518404| Mfr #: GBD31432

$61.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bore Dia.: 3-1/4"Grade: Extra FineOverall Length: 13-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518404 Mfr #: GBD31432
Bore Dia.: 3-1/4"Grade: Extra Fine
Overall Length: 13-1/2"Hone Length: 5"
Item: Flexible Cylinder HoneGrit: 320
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3-1/4 In., Abrasive Material Silicon Carbide, 320 Grit, Overall Length 13-1/2 In., Hone Length 5 In., Extra Fine Grade

Reviews