HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flexible Cyl Hone, BoreDia3-3/4in, 120Grit

FLEX-HONE TOOL| Zoro #: G0399332| Mfr #: GB33412

$28.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 3-3/4"
Overall Length: 13-1/2"
Grit: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399332 Mfr #: GB33412
Bore Dia.: 3-3/4"Overall Length: 13-1/2"
Grit: 120Hone Length: 3-1/2"
Item: Flexible Cylinder HoneGrade: Coarse
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3-3/4 In., Abrasive Material Silicon Carbide, 120 Grit, Overall Length 13-1/2 In., Hone Length 3-1/2 In., Coarse Grade

Reviews