SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, BoreDia3-3/4in, 120Grit

FLEX-HONE TOOL| Zoro #: G0882716| Mfr #: GBD33412

$41.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Material: Silicon CarbideOverall Length: 13-1/2"Grit: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882716 Mfr #: GBD33412
Abrasive Material: Silicon CarbideOverall Length: 13-1/2"
Grit: 120Grade: Coarse
Bore Dia.: 3-3/4"Item: Flexible Cylinder Hone
Hone Length: 5"Country of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3-3/4 In., Abrasive Material Silicon Carbide, 120 Grit, Overall Length 13-1/2 In., Hone Length 5 In., Coarse Grade

Reviews