DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flexible Cyl Hone, BoreDia3-3/4in, 240Grit

FLEX-HONE TOOL| Zoro #: G0549927| Mfr #: GBD33424

$46.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 3-3/4"
Overall Length: 13-1/2"
Grit: 240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0549927 Mfr #: GBD33424
Bore Dia.: 3-3/4"Overall Length: 13-1/2"
Grit: 240Hone Length: 5"
Item: Flexible Cylinder HoneGrade: Fine
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3-3/4 In., Abrasive Material Silicon Carbide, 240 Grit, Overall Length 13-1/2 In., Hone Length 5 In., Fine Grade

Reviews