Flexible Cyl Hone, BoreDia3-3/4in, 320Grit

FLEX-HONE TOOL| Zoro #: G1684611| Mfr #: GB33432

$46.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 320
Overall Length: 13-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684611 Mfr #: GB33432
Item: Flexible Cylinder HoneGrit: 320
Overall Length: 13-1/2"Hone Length: 3-1/2"
Bore Dia.: 3-3/4"Abrasive Material: Silicon Carbide
Grade: Extra FineCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3-3/4 In., Abrasive Material Silicon Carbide, 320 Grit, Overall Length 13-1/2 In., Hone Length 3-1/2 In., Extra Fine Grade

Reviews