KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Cyl Hone, BoreDia.3/16in, 180Grit

FLEX-HONE TOOL| Zoro #: G0897635| Mfr #: BC31618

$11.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 180
Overall Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897635 Mfr #: BC31618
Item: Flexible Cylinder HoneGrit: 180
Overall Length: 6"Hone Length: 3/4"
Bore Dia.: 3/16"Abrasive Material: Silicon Carbide
Grade: MediumCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3/16 In., Abrasive Material Silicon Carbide, 180 Grit, Overall Length 6 In., Hone Length 3/4 In., Medium Grade

Reviews