SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, BoreDia.3/16in, 240Grit

FLEX-HONE TOOL| Zoro #: G2212813| Mfr #: BC31624

$12.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 3/4"Bore Dia.: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212813 Mfr #: BC31624
Item: Flexible Cylinder HoneHone Length: 3/4"
Bore Dia.: 3/16"Overall Length: 6"
Grade: FineGrit: 240
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3/16 In., Abrasive Material Silicon Carbide, 240 Grit, Overall Length 6 In., Hone Length 3/4 In., Fine Grade

Reviews