Flexible Cyl Hone, BoreDia.3/16in, 320Grit

FLEX-HONE TOOL| Zoro #: G1428524| Mfr #: BC31632

$17.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 3/16"
Overall Length: 6"
Grit: 320
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428524 Mfr #: BC31632
Bore Dia.: 3/16"Overall Length: 6"
Grit: 320Hone Length: 3/4"
Item: Flexible Cylinder HoneGrade: Extra Fine
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 3/16 In., Abrasive Material Silicon Carbide, 320 Grit, Overall Length 6 In., Hone Length 3/4 In., Extra Fine Grade

Reviews