Flexible Cyl Hone, BoreDia4-1/2in, 320Grit

FLEX-HONE TOOL| Zoro #: G2024653| Mfr #: GBD41232

$88.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 6"Bore Dia.: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024653 Mfr #: GBD41232
Item: Flexible Cylinder HoneHone Length: 6"
Bore Dia.: 4-1/2"Overall Length: 13-1/2"
Grade: Extra FineGrit: 320
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 4-1/2 In., Abrasive Material Silicon Carbide, 320 Grit, Overall Length 13-1/2 In., Hone Length 6 In., Extra Fine Grade

Reviews