BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Cyl Hone, BoreDia4-1/4in, 120Grit

FLEX-HONE TOOL| Zoro #: G1904375| Mfr #: GBD41412

$51.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bore Dia.: 4-1/4"Grade: CoarseOverall Length: 13-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904375 Mfr #: GBD41412
Bore Dia.: 4-1/4"Grade: Coarse
Overall Length: 13-1/2"Hone Length: 6"
Item: Flexible Cylinder HoneGrit: 120
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 4-1/4 In., Abrasive Material Silicon Carbide, 120 Grit, Overall Length 13-1/2 In., Hone Length 6 In., Coarse Grade

Reviews