Flexible Cyl Hone, BoreDia4-1/8in, 180Grit

FLEX-HONE TOOL| Zoro #: G1225542| Mfr #: GB41818

$33.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 4"Bore Dia.: 4-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225542 Mfr #: GB41818
Item: Flexible Cylinder HoneHone Length: 4"
Bore Dia.: 4-1/8"Overall Length: 13-1/2"
Grade: MediumGrit: 180
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 4-1/8 In., Abrasive Material Silicon Carbide, 180 Grit, Overall Length 13-1/2 In., Hone Length 4 In., Medium Grade

Reviews