Flexible Cyl Hone, BoreDia4-1/8in, 320Grit

FLEX-HONE TOOL| Zoro #: G2252975| Mfr #: GB45832

$54.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bore Dia.: 4-5/8"
Overall Length: 13-1/2"
Grit: 320
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252975 Mfr #: GB45832
Bore Dia.: 4-5/8"Overall Length: 13-1/2"
Grit: 320Hone Length: 4"
Item: Flexible Cylinder HoneGrade: Extra Fine
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 4-5/8 In., Abrasive Material Silicon Carbide, 320 Grit, Overall Length 13-1/2 In., Hone Length 4 In., Extra Fine Grade

Reviews