20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Flexible Cyl Hone, BoreDia5-1/2in, 180Grit

FLEX-HONE TOOL | Zoro #: G2873796 | Mfr #: GBD51218

$87.09 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Flex-Hone Tool #GBD51218 Specifications

Zoro #: G2873796 Manufacturer #: GBD51218
Item: Flexible Cylinder Hone Grit: 180
Bore Dia.: 5-1/2" Abrasive Material: Silicon Carbide
Hone Length: 6" Overall Length: 17-1/2"
Grade: Medium Country of Origin (subject to change): United States

Description

Cylinder hones, flex hones, or cylinder honing tools are all available in a variety of sizes, abrasions, and grits to fit the job at hand. Flex-Hone Tool Flexible Cylinder Hone include characteristics like: Grit: 180, Abrasive Material: Silicon Carbide, Grade: Medium.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Flex-Hone Tool #GBD51218