Flexible Cyl Hone, BoreDia5-1/2in, 240Grit

FLEX-HONE TOOL| Zoro #: G2007065| Mfr #: GBD51224

$77.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 6"Bore Dia.: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007065 Mfr #: GBD51224
Item: Flexible Cylinder HoneHone Length: 6"
Bore Dia.: 5-1/2"Overall Length: 17-1/2"
Grade: FineGrit: 240
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 5-1/2 In., Abrasive Material Silicon Carbide, 240 Grit, Overall Length 17-1/2 In., Hone Length 6 In., Fine Grade

Reviews