20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Flexible Cyl Hone, BoreDia.5/8in, 2500Grit

FLEX-HONE TOOL| Zoro #: G0927805| Mfr #: BC582500CD

$33.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0927805 Mfr #: BC582500CD
Grit: 2500Grade: Fine
Bore Dia.: 5/8"Hone Length: 2-1/2"
Overall Length: 8"Item: Flexible Cylinder Hone
Abrasive Material: DiamondCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 5/8 In., Abrasive Material Diamond, 2500 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Fine Grade

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews