GBDX2200120AO FLEX-HONE, 22.000" (559mm) bore, 28" OAL, 120 Grit, Aluminum Oxide (AO)
Mfr # GBDX2200120AO
Zoro # G2794397
product price:Â $3,335.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
22
Abrasive Material
Aluminum Oxide
Overall Length
28
Bore dia.
22"
Weight
75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GBDX2200120AO
Zoro #
G2794397
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
22
Overall Length
28
Bore dia.
22"
Abrasive Length
12.00
Details
Item
Super Heavy Duty Larger Diameter GBDX Flexible Hone
Grit
120
Abrasive Material
Aluminum Oxide
Weight
75
Recommended RPM
60 - 120
Description
Cylinder Hone,22 In. Bore,120 Grit AO
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.