Flex

Polishing Pad, 1" Size, Foam, Black

Flex Polishing Pad, 1" Size, Foam, Black 555150
Hover or click to zoom Tap to zoom
  • Characteristics: Color Black, Giving Excellent Cut and Finish
  • Pile Thickness (In.): 1/2 in
  • Item: Polishing Pad
  • For Use With: Mfr. No. PE 8-4 80
  • Application: Automotive, Marine Detailing
  • Type: Polishing
  • Material: Foam
  • Package Quantity: 1
See full product details
$7.50

Must order in multiples of 2


Subtotal: $15.00

Flex #555150 Specifications

  • Characteristics: Color Black, Giving Excellent Cut and Finish
  • Pile Thickness (In.): 1/2 in
  • Item: Polishing Pad
  • For Use With: Mfr. No. PE 8-4 80
  • Application: Automotive, Marine Detailing
  • Type: Polishing
  • Material: Foam
  • Package Quantity: 1
  • Size: 1 in
  • Accessory Type: Polishing Pad
  • Country of Origin (subject to change): United States

Description

Polishing Pad, Polishing, 1 In., Pile Thickness (In.) 1/2 In., Foam, Automotive, Marine Detailing, Color Black, Giving Excellent Cut and Finish, For Use With Mfr. No. PE 8-4 80

Reviews of Flex #555150

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.