Flex
Polishing Pad, 1" Size, Foam, Orange
- Zoro #: G0959222
- Mfr #: 555120
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Size: 1 in
- Type: Buffing
- Package Quantity: 1
- Characteristics: 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
- For Use With: Mfr. No. PE 8-4 80
- Pile Thickness (In.): 1/2 in
- Application: Automotive, Marine Detailing
- Material: Foam
$6.94
Must order in multiples of 2
Subtotal: $13.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flex #555120 Specifications
- Zoro #: G0959222
- Mfr #: 555120
- UPC #: 877505017136
- Size: 1 in
- Type: Buffing
- Package Quantity: 1
- Characteristics: 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
- For Use With: Mfr. No. PE 8-4 80
- Pile Thickness (In.): 1/2 in
- Application: Automotive, Marine Detailing
- Material: Foam
- Item: Polishing Pad
- Accessory Type: Polishing Pad
- Country of Origin (subject to change): United States
Description
Polishing Pad, Buffing, 1 In., Pile Thickness (In.) 1/2 In., Foam, Automotive, Marine Detailing, Color Orange, Giving Excellent Cut and Finish, For Use With Mfr. No. PE 8-4 80
Reviews of Flex #555120
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLEX Polishing Pad, 2" Size, Rubber, Yellow 556115
- FLEX Polishing Pad, 6-1/2" Size, Foam, Red 750228
- FLEX Polishing Pad, 6-1/2" Size, Foam, White 750226
- FLEX Polishing Pad, 6-1/2" Size, Foam, Black 750232
- FLEX Polishing Pad, 6-1/2" Size, Foam, Gray 700135
- FLEX Polishing Pad, 3" Size, Foam, Orange 555110
- FLEX Polishing Pad, 6-1/4" Size, Foam, Red 651250
- FLEX Polishing Pad, 6-1/4" Size, Foam, Blue 651100
- CANTERBURY ENTERPRISES LLC Blue Flame BF.KY.03 3 in. Universal Key Polish Copper BF.KY.03
- 3M 3M 5754 Wool Polish Pad 9 in. 3M-5754
- MOTHERS Mothers Powerball Mini 05141
- Flex Automotive Polisher Accessories