Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Polishing Pad, 1" Size, Rubber, Yellow

  • Zoro #: G0959021
  • Mfr #: 556125
$17.99
  • Package Quantity: 1
  • Characteristics: Color Yellow/Black, Giving Excellent Molded Sanding Finish
  • For Use With: Mfr. No. PE 8-4 80
See full product details
Orders over $75 ship free.

Flex #556125 Specifications

  • Zoro #: G0959021
  • Mfr #: 556125
Package Quantity: 1 Characteristics: Color Yellow/Black, Giving Excellent Molded Sanding Finish
For Use With: Mfr. No. PE 8-4 80 Application: Automotive, Marine Detailing
Item: Backing Pad Size: 3 in
Pile Thickness (In.): 1/2 in Material: Rubber
Type: Polishing Thickness:
Attachment Type: Color:
Max. RPM: Diameter:
Voltage: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Backing Pad, Polishing, 3 In., Pile Thickness (In.) 1/2 In., Rubber, Automotive, Marine Detailing, Color Yellow/Black, Giving Excellent Molded Sanding Finish, For Use With Mfr. No. PE 8-4 80

Reviews of Flex #556125