customer-service Help
Flex

Polishing Pad, 3" Size, Foam, Green

Flex Polishing Pad, 3" Size, Foam, Green 555125
Tap to zoom
Hover or click to zoom
$11.96

Must order in multiples of 2

  • Pile Thickness (In.): 1/2 in
  • Application: Automotive, Marine Detailing
  • Characteristics: Color Green, Giving Excellent Cut and Finish
See full product details
Orders over $75 ship free.

Total: $23.92

Flex #555125 Specifications

  • Pile Thickness (In.): 1/2 in
  • Application: Automotive, Marine Detailing
  • Characteristics: Color Green, Giving Excellent Cut and Finish
  • Item: Polishing Pad
  • Package Quantity: 1
  • Type: Swirl Eliminator
  • Size: 3 in
  • Material: Foam
  • For Use With: Mfr. No. PE 8-4 80
  • Accessory Type: Polishing Pad
  • Country of Origin (subject to change): United States

Description

Polishing Pad, Swirl Eliminator, 3 In., Pile Thickness (In.) 1/2 In., Foam, Automotive, Marine Detailing, Color Green, Giving Excellent Cut and Finish, For Use With Mfr. No. PE 8-4 80

Reviews of Flex #555125