Flex
Polishing Pad, 3" Size, Foam, Orange
- Zoro #: G0959277
- Mfr #: 555110
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Characteristics: Color Orange, Giving Excellent Cut and Finish
- Type: Buffing
- For Use With: Mfr. No. PE 8-4 80
- Pile Thickness (In.): 1/2 in
- Application: Automotive, Marine Detailing
- Package Quantity: 1
- Size: 3 in
- Item: Polishing Pad
$12.27
Subtotal: $12.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flex #555110 Specifications
- Zoro #: G0959277
- Mfr #: 555110
- UPC #: 877505017112
- Characteristics: Color Orange, Giving Excellent Cut and Finish
- Type: Buffing
- For Use With: Mfr. No. PE 8-4 80
- Pile Thickness (In.): 1/2 in
- Application: Automotive, Marine Detailing
- Package Quantity: 1
- Size: 3 in
- Item: Polishing Pad
- Material: Foam
- Accessory Type: Polishing Pad
- Country of Origin (subject to change): United States
Description
Polishing Pad, Buffing, 3 In., Pile Thickness (In.) 1/2 In., Foam, Automotive, Marine Detailing, Color Orange, Giving Excellent Cut and Finish, For Use With Mfr. No. PE 8-4 80
Reviews of Flex #555110
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLEX Polishing Pad, 3" Size, Foam, Green 555125
- FLEX Polishing Pad, 6-1/2" Size, Foam, Orange 700137
- FLEX Carrying Case, 18" x 10" x 8" Size 991100
- FLEX Polishing Pad, 2" Size, Foam, Orange 555115
- FLEX Polishing Pad, 6-1/2" Size, Foam, Red 700141
- FLEX Polishing Pad, 1" Size, Foam, Green 555135
- FLEX Polishing Pad, 6-1/4" Size, Foam, Red 651250
- FLEX Polishing Pad, 6-1/4" Size, Foam, Blue 651100
- STRONG CREATION ENTERPRISE LTD Glassmaster All Pur Bonnet Pol KTD-74004
- S.M. ARNOLD WOOL POLISHING PAD 3 1/2" HOOK & LOOP AR53-135
- CARRAND Polishing Bonnet, 9 to 10 In., Wool 40405AS
- Flex Automotive Polisher Accessories