Flex

Polishing Pad, 6-1/2" Size, Foam, Orange

Flex Polishing Pad, 6-1/2" Size, Foam, Orange 750224
Hover or click to zoom Tap to zoom
Key Features
  • Type: Cutting
  • Pile Thickness (In.): 1 in
  • For Use With: Mfr. No. XFE 7-15 150
  • Item: Polishing Pad
  • Application: Automotive, Marine Detailing
  • Package Quantity: 1
  • Size: 6-1/2 in
  • Material: Foam
See full product details
$19.94

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Flex #750224 Specifications

  • Type: Cutting
  • Pile Thickness (In.): 1 in
  • For Use With: Mfr. No. XFE 7-15 150
  • Item: Polishing Pad
  • Application: Automotive, Marine Detailing
  • Package Quantity: 1
  • Size: 6-1/2 in
  • Material: Foam
  • Characteristics: 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
  • Accessory Type: Polishing Pad
  • Country of Origin (subject to change): United States

Description

Polishing Pad, Cutting, 6-1/2 In., Pile Thickness (In.) 1 In., Foam, Automotive, Marine Detailing, Color Orange, Giving Excellent Thick Cut and Finish, For Use With Mfr. No. XFE 7-15 150

Reviews of Flex #750224

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.