Flex

Polishing Pad, 6-1/2" Size, Foam, White

Flex Polishing Pad, 6-1/2" Size, Foam, White 700139
Hover or click to zoom Tap to zoom
Key Features
  • Size: 6-1/2 in
  • Pile Thickness (In.): 1 in
  • Item: Polishing Pad
  • Application: Automotive, Marine Detailing
  • Type: Polishing
  • Package Quantity: 1
  • Characteristics: 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
  • Material: Foam
See full product details
$16.19

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Flex #700139 Specifications

  • Size: 6-1/2 in
  • Pile Thickness (In.): 1 in
  • Item: Polishing Pad
  • Application: Automotive, Marine Detailing
  • Type: Polishing
  • Package Quantity: 1
  • Characteristics: 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
  • Material: Foam
  • For Use With: SD-CT
  • Accessory Type: Polishing Pad
  • Country of Origin (subject to change): United States

Description

Polishing Pad, Polishing, 6-1/2 In., Pile Thickness (In.) 1 In., Foam, Automotive, Marine Detailing, Color White, Giving Excellent Thin Cut and Finish, For Use With Mfr. XFE 7-15 150

Reviews of Flex #700139

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.