Flex

Polishing Pad, 6-1/4" Size, Hook-and-Loop

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Characteristics: Giving Excellent Cut and Finish
  • Pile Thickness (In.): 1/2 in
  • Package Quantity: 1
  • Item: Polishing Pad
  • Type: Polishing
  • Material: Hook-and-Loop
  • Size: 6-1/4 in
  • For Use With: Mfr. No. XC 3401 VRG
See full product details
$82.97
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Flex #342637 Specifications

  • Characteristics: Giving Excellent Cut and Finish
  • Pile Thickness (In.): 1/2 in
  • Package Quantity: 1
  • Item: Polishing Pad
  • Type: Polishing
  • Material: Hook-and-Loop
  • Size: 6-1/4 in
  • For Use With: Mfr. No. XC 3401 VRG
  • Application: Automotive, Marine Detailing
  • Accessory Type: Polishing Pad
  • Country of Origin (subject to change): Germany

Description

Polishing Pad, Polishing, 6-1/4 In., Pile Thickness (In.) 1/2 In., Hook-and-Loop, Automotive, Marine Detailing, Giving Excellent Cut and Finish, For Use With Mfr. No. XC 3401 VRG

Reviews of Flex #342637

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.