Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Superstrut Channel, 1-5/8" W, 20 ft. L, Gold

  • Zoro #: G2939483
  • Mfr #: A1200HS 20

$37.69 /ea

Order in multiples of 2

Details
  • Strut Channel Size: 1-5/8" x 1-5/8"
  • Strut Channel Material: Zinc-Plated Steel
  • Slot Type: Slotted
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Flex-Strut #A1200HS 20 Specifications

  • Zoro #: G2939483
  • Mfr #: A1200HS 20
Strut Channel Size: 1-5/8" x 1-5/8" Strut Channel Material: Zinc-Plated Steel
Slot Type: Slotted Hole Size: 9/16" x 1-1/8"
Strut Channel Style: Standard Item: Strut Channel
Gauge: 12 Length: 20 ft.
Hole Spacing: 2" Center to Center Country of Origin (subject to change): United States

Description

Some strut channels have holes in the top for more attachment flexibility. Take a look at the features for Flex-Strut Strut Channel. Length: 20 ft., Strut Channel Material: Zinc-Plated Steel, Strut Channel Size: 1-5/8" x 1-5/8".

Reviews of Flex-Strut #A1200HS 20