Flexcart
Sleeve Filter, Fits Shop-Vac Vacuum
- Zoro #: G7791868
- Mfr #: FC-SV1.5G-2HP-FILTER
Tap to zoom
Hover or click to zoom
$37.74
- For Vacuum Type: Shop Vacuum
- Filter Product Grouping: Sleeve Filter
- Fits Vacuum Brand: Shop-Vac
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $37.74
Flexcart #FC-SV1.5G-2HP-FILTER Specifications
- Zoro #: G7791868
- Mfr #: FC-SV1.5G-2HP-FILTER
- For Vacuum Type: Shop Vacuum
- Filter Product Grouping: Sleeve Filter
- Fits Vacuum Brand: Shop-Vac
- Fits Vacuum Models: MACS-200D
- Filtration Type: Standard
- Filter Pickup Type: Wet/Dry
- Filter Material: Paper
- Height: 18 in
- Length: 18 in
- Item: Sleeve Filter
- Width/Diameter: 18 in
- Filter Reusability: Non-Reusable
- Length (Straight Wireway): 18 in
- Country of Origin (subject to change): China
Description
Sleeve Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Shop-Vac, Fits Vacuum Models Mfr. No. MACS-200D, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Material Paper, Filter Reusability Non-Reusable, Height 18 in, Length 18 in, Width/Diameter 18 in