Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 12" L

  • Zoro #: G0216994
  • Mfr #: 1A-12
$41.16
  • Lacing Type: Alligator Lacing
  • Includes Connecting Pins: Yes
  • For Minimum Pulley Diameter: 1 1/2 in
See full product details
Orders over $75 ship free.

Flexco #1A-12 Specifications

  • Zoro #: G0216994
  • Mfr #: 1A-12
Lacing Type: Alligator Lacing Includes Connecting Pins: Yes
For Minimum Pulley Diameter: 1 1/2 in Item: Conveyor Belt Lacing
For Maximum Belt Thickness: 3/32 in Lacing Material: Steel
Lacing Length: 12 in Lacing Hook Style: Standard Point
For Minimum Belt Thickness: 1/16 in Maximum Working Tension: 45 piw
Lacing Number: #1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Alligator Lacing, Standard Point, #1, 12 In. Lacing Length, Steel, For Minimum Belt Thickness 1/16 In., For Maximum Belt Thickness 3/32 In., For Minimum Pulley Diameter 1-1/2 In., Maximum Working Tension 45 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #1A-12