Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 12" L

  • Zoro #: G0217895
  • Mfr #: 1G12NY
$48.24
  • Lacing Number: #1
  • For Minimum Pulley Diameter: 2 in
  • For Maximum Belt Thickness: 5/32 in
See full product details
Orders over $75 ship free.

Flexco #1G12NY Specifications

  • Zoro #: G0217895
  • Mfr #: 1G12NY
Lacing Number: #1 For Minimum Pulley Diameter: 2 in
For Maximum Belt Thickness: 5/32 in Lacing Length: 12 in
Item: Conveyor Belt Lacing Includes Connecting Pins: Yes
For Minimum Belt Thickness: 1/8 in Maximum Working Tension: 25 piw
Lacing Material: Stainless Steel Lacing Type: Clipper(R) Lacing
Lacing Hook Style: Long Leg (LL) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Clipper(R) Lacing, Long Leg (LL), #1, 12 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/8 In., For Maximum Belt Thickness 5/32 In., For Minimum Pulley Diameter 2 In., Maximum Working Tension 25 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #1G12NY