Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 12" L

  • Zoro #: G0217755
  • Mfr #: 1S12
$53.92
  • Lacing Type: Clipper(R) Lacing
  • For Maximum Belt Thickness: 5/32 in
  • Maximum Working Tension: 25 piw
See full product details
Orders over $75 ship free.

Flexco #1S12 Specifications

  • Zoro #: G0217755
  • Mfr #: 1S12
Lacing Type: Clipper(R) Lacing For Maximum Belt Thickness: 5/32 in
Maximum Working Tension: 25 piw Lacing Number: #1
For Minimum Belt Thickness: 1/8 in For Minimum Pulley Diameter: 2 in
Item: Conveyor Belt Lacing Includes Connecting Pins: No
Lacing Material: Stainless Steel Lacing Hook Style: Long Leg (LL)
Lacing Length: 12 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Clipper(R) Lacing, Long Leg (LL), #1, 12 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/8 In., For Maximum Belt Thickness 5/32 In., For Minimum Pulley Diameter 2 In., Maximum Working Tension 25 PIW, Includes Connecting Pins No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #1S12