Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 12" L

  • Zoro #: G0217089
  • Mfr #: 1SPS12
$51.44
  • Item: Conveyor Belt Lacing
  • Lacing Material: Stainless Steel
  • For Maximum Belt Thickness: 1/8 in
See full product details
Orders over $75 ship free.

Flexco #1SPS12 Specifications

  • Zoro #: G0217089
  • Mfr #: 1SPS12
Item: Conveyor Belt Lacing Lacing Material: Stainless Steel
For Maximum Belt Thickness: 1/8 in For Minimum Pulley Diameter: 2 in
Maximum Working Tension: 25 piw Lacing Number: #1
For Minimum Belt Thickness: 3/32 in Lacing Length: 12 in
Includes Connecting Pins: No Lacing Type: Clipper(R) Lacing
Lacing Hook Style: Long Leg (LL) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Clipper(R) Lacing, Long Leg (LL), #1, 12 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 3/32 In., For Maximum Belt Thickness 1/8 In., For Minimum Pulley Diameter 2 In., Maximum Working Tension 25 PIW, Includes Connecting Pins No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #1SPS12