Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 12" L

  • Zoro #: G0217265
  • Mfr #: 1XSPS12
$51.44
  • Item: Conveyor Belt Lacing
  • Lacing Material: Stainless Steel
  • For Minimum Belt Thickness: 1/16 in
See full product details
Orders over $75 ship free.

Flexco #1XSPS12 Specifications

  • Zoro #: G0217265
  • Mfr #: 1XSPS12
Item: Conveyor Belt Lacing Lacing Material: Stainless Steel
For Minimum Belt Thickness: 1/16 in Maximum Working Tension: 25 piw
For Maximum Belt Thickness: 3/32 in Includes Connecting Pins: No
For Minimum Pulley Diameter: 2 in Lacing Hook Style: Long Leg (LL)
Lacing Number: #1 Lacing Length: 12 in
Lacing Type: Clipper(R) Lacing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Clipper(R) Lacing, Long Leg (LL), #1, 12 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/16 In., For Maximum Belt Thickness 3/32 In., For Minimum Pulley Diameter 2 In., Maximum Working Tension 25 PIW, Includes Connecting Pins No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #1XSPS12