Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 12" L

  • Zoro #: G0217299
  • Mfr #: 2GNY HOOKS
$46.00
  • For Minimum Belt Thickness: 5/32 in
  • For Maximum Belt Thickness: 3/16 in
  • Lacing Type: Clipper(R) Lacing
See full product details
Orders over $75 ship free.

Flexco #2GNY HOOKS Specifications

  • Zoro #: G0217299
  • Mfr #: 2GNY HOOKS
For Minimum Belt Thickness: 5/32 in For Maximum Belt Thickness: 3/16 in
Lacing Type: Clipper(R) Lacing Lacing Hook Style: Long Leg (LL)
Lacing Material: Stainless Steel Lacing Length: 12 in
For Minimum Pulley Diameter: 2 in Maximum Working Tension: 25 piw
Includes Connecting Pins: Yes Lacing Number: #1
Item: Conveyor Belt Lacing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Clipper(R) Lacing, Long Leg (LL), #1, 12 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 5/32 In., For Maximum Belt Thickness 3/16 In., For Minimum Pulley Diameter 2 In., Maximum Working Tension 25 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #2GNY HOOKS