Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 12" L

  • Zoro #: G0217344
  • Mfr #: 2SPG
$37.52
  • Maximum Working Tension: 25 piw
  • Lacing Length: 12 in
  • For Maximum Belt Thickness: 5/32 in
See full product details
Orders over $75 ship free.

Flexco #2SPG Specifications

  • Zoro #: G0217344
  • Mfr #: 2SPG
Maximum Working Tension: 25 piw Lacing Length: 12 in
For Maximum Belt Thickness: 5/32 in Lacing Type: Clipper(R) Lacing
For Minimum Belt Thickness: 1/8 in Lacing Number: #1
Lacing Material: Stainless Steel Item: Conveyor Belt Lacing
Lacing Hook Style: Long Leg (LL) For Minimum Pulley Diameter: 2 in
Includes Connecting Pins: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Clipper(R) Lacing, Long Leg (LL), #1, 12 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/8 In., For Maximum Belt Thickness 5/32 In., For Minimum Pulley Diameter 2 In., Maximum Working Tension 25 PIW, Includes Connecting Pins No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #2SPG