Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 12" L

  • Zoro #: G0217448
  • Mfr #: 2SPS
$71.60
  • Lacing Number: #1
  • Lacing Type: Clipper(R) Lacing
  • For Minimum Belt Thickness: 1/8 in
See full product details
Orders over $75 ship free.

Flexco #2SPS Specifications

  • Zoro #: G0217448
  • Mfr #: 2SPS
Lacing Number: #1 Lacing Type: Clipper(R) Lacing
For Minimum Belt Thickness: 1/8 in Lacing Material: Stainless Steel
For Minimum Pulley Diameter: 2 in Lacing Hook Style: Long Leg (LL)
Item: Conveyor Belt Lacing For Maximum Belt Thickness: 5/32 in
Includes Connecting Pins: No Lacing Length: 12 in
Maximum Working Tension: 25 piw Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Clipper(R) Lacing, Long Leg (LL), #1, 12 in Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/8 in, For Maximum Belt Thickness 5/32 in, For Minimum Pulley Diameter 2 in, Maximum Working Tension 25 piw, Includes Connecting Pins No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #2SPS