Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 12" L

  • Zoro #: G0217168
  • Mfr #: 3G
$40.04
  • Lacing Length: 12 in
  • For Maximum Belt Thickness: 7/32 in
  • Lacing Type: Clipper(R) Lacing
See full product details
Orders over $75 ship free.

Flexco #3G Specifications

  • Zoro #: G0217168
  • Mfr #: 3G
Lacing Length: 12 in For Maximum Belt Thickness: 7/32 in
Lacing Type: Clipper(R) Lacing For Minimum Pulley Diameter: 3 in
Includes Connecting Pins: No Lacing Hook Style: Long Leg (LL)
For Minimum Belt Thickness: 3/16 in Lacing Material: Stainless Steel
Item: Conveyor Belt Lacing Lacing Number: #1
Maximum Working Tension: 25 piw Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Clipper(R) Lacing, Long Leg (LL), #1, 12 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 3/16 In., For Maximum Belt Thickness 7/32 In., For Minimum Pulley Diameter 3 In., Maximum Working Tension 25 PIW, Includes Connecting Pins No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #3G