Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 12" L

  • Zoro #: G0217929
  • Mfr #: 3S
$75.28
  • Maximum Working Tension: 25 piw
  • Lacing Number: #1
  • Lacing Length: 12 in
See full product details
This item ships free.

Flexco #3S Specifications

  • Zoro #: G0217929
  • Mfr #: 3S
Maximum Working Tension: 25 piw Lacing Number: #1
Lacing Length: 12 in For Minimum Belt Thickness: 3/16 in
Lacing Material: Stainless Steel Lacing Hook Style: Long Leg (LL)
For Maximum Belt Thickness: 7/32 in Includes Connecting Pins: No
Lacing Type: Clipper(R) Lacing For Minimum Pulley Diameter: 3 in
Item: Conveyor Belt Lacing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Clipper(R) Lacing, Long Leg (LL), #1, 12 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 3/16 In., For Maximum Belt Thickness 7/32 In., For Minimum Pulley Diameter 3 In., Maximum Working Tension 25 PIW, Includes Connecting Pins No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #3S