Shop Alternate Products
This Product is Discontinued
Flexco
Conveyor Belt Lacing, Lacing 12" L (Discontinued)
Mfr # NY125-12
Zoro # G0216897
This Product is Discontinued
Key Features
- Lacing Type Clipper
- Lacing Number #1, U2-U7
- Lacing Length 12 in
- Lacing Material Plastic
- For Maximum Belt Thickness 3/16 in