Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 12" L

  • Zoro #: G0217405
  • Mfr #: RS62SJ12/300SS
$164.60
  • Lacing Type: Staple-Style Alligator Lacing
  • Lacing Number: RS62
  • Lacing Length: 12 in
See full product details
This item ships free.

Flexco #RS62SJ12/300SS Specifications

  • Zoro #: G0217405
  • Mfr #: RS62SJ12/300SS
Lacing Type: Staple-Style Alligator Lacing Lacing Number: RS62
Lacing Length: 12 in Lacing Material: Stainless Steel
Item: Conveyor Belt Lacing Lacing Hook Style: Standard Point
For Minimum Pulley Diameter: 2 in Includes Connecting Pins: Yes
Maximum Working Tension: 100 piw For Minimum Belt Thickness: 1/16 in
For Maximum Belt Thickness: 1/8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Staple-Style Alligator Lacing, Standard Point, RS62, 12 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/16 In., For Maximum Belt Thickness 1/8 In., For Minimum Pulley Diameter 2 In., Maximum Working Tension 100 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #RS62SJ12/300SS