Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 14" L

  • Zoro #: G0217439
  • Mfr #: RS125SJ14NCS
$213.20
  • For Maximum Belt Thickness: 3/16 in
  • Lacing Material: Stainless Steel
  • Lacing Hook Style: Standard Point
See full product details
This item ships free.

Flexco #RS125SJ14NCS Specifications

  • Zoro #: G0217439
  • Mfr #: RS125SJ14NCS
For Maximum Belt Thickness: 3/16 in Lacing Material: Stainless Steel
Lacing Hook Style: Standard Point Lacing Length: 14 in
Lacing Number: RS125 Item: Conveyor Belt Lacing
Includes Connecting Pins: Yes Lacing Type: Staple-Style Alligator Lacing
For Minimum Pulley Diameter: 3 in Maximum Working Tension: 160 piw
For Minimum Belt Thickness: 1/8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Staple-Style Alligator Lacing, Standard Point, RS125, 14 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/8 In., For Maximum Belt Thickness 3/16 In., For Minimum Pulley Diameter 3 In., Maximum Working Tension 160 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #RS125SJ14NCS